- Deep Groove Bearing
- 0.59 in Inner Diameter
- 1.38 in Outer Diameter
- 0.43 in Width
- Stainless Steel Material
| Material | Stainless Steel |
| Inner Ring Width | 0.43 in, 11 mm |
| Inch/Metric | Metric |
| Precision Rating | ABEC 1 |
| Rolling Element | Ball |
| Seal Type | Contacting Seal |
| Cage Material | Stainless Steel |
| I.D. | 0.59 in, 15 mm |
| Width | 0.43 in, 11 mm |
| O.D. Type | Cylindrical |
| O.D. | 1.38 in, 35 mm |
| Row Type | 1 |
| Bore Type | Cylindrical |
| Internal Clearance | CN |
| Lubricant | Solid Oil |
| Seal Material | Nitrile Rubber (NBR) |
| Outer Ring Width | 0.43 in, 11 mm |
| Series | 62 |
| Enclosure | Seal on Both Sides |
| Bearing Type | Deep Groove |
| Element Material | Stainless Steel |
| Rows of Balls | Single |
| Weight | 0.104 LB |
| EAN or UPC | 7316572124192 |

