- Deep Groove Bearing
- 0.59 in Inner Diameter
- 1.38 in Outer Diameter
- 0.43 in Width
- Stainless Steel Material
| Filling Slot | Without |
| Series | 62 |
| ISO Tolerance | Normal / P0 |
| I.D. | 0.591 in, 15 mm |
| O.D. Type | Cylindrical |
| Material | Stainless Steel |
| Inner Ring Width | 0.43 in, 11 mm |
| Limiting Speed | 13000 rpm |
| Bore Type | Cylindrical |
| Inch/Metric | Metric |
| Seal Material | Nitrile Rubber (NBR) |
| Relubrication Feature | Without |
| O.D. | 1.378 in, 35 mm |
| Bearing Type | Deep Groove |
| Cage | Sheet Metal |
| Enclosure | Seal on Both Sides |
| Static Load Rating | 809.312 lbf, 3.6 kN |
| No. of Rows | 1 |
| Basic Dynamic Load Rating | 1432.033 lbf, 6.37 kN |
| Radial Internal Clearance | CN |
| Lubricant | Grease |
| Outer Ring Width | 0.43 in, 11 mm |
| Bearing Material Coating | Stainless Steel |
| Cage Material | Sheet Metal |
| Seal Type | Contact |
| Width | 0.433 in, 11 mm |
| Type | Deep Groove |
| Bearing Class | Normal / P0 |
| Weight | 0.04 KG |
| EAN or UPC | 7316570860108 |

