- Deep Groove Bearing
- 0.98 in Inner Diameter
- 2.05 in Outer Diameter
- 0.59 in Width
- Stainless Steel Material
| Seal Type | Contact |
| Enclosure | Seal on Both Sides |
| Bearing Material Coating | Stainless Steel |
| Series | 62 |
| Filling Slot | Without |
| ISO Tolerance | Normal / P0 |
| Cage Material | Sheet Metal |
| Limiting Speed | 8500 rpm |
| O.D. Type | Cylindrical |
| Static Load Rating | 1719.788 lbf, 7.65 kN |
| Lubricant | Food Grade Grease |
| Outer Ring Width | 0.59 in, 15 mm |
| Type | Deep Groove |
| Bore Type | Cylindrical |
| Seal Material | FDA Nitrile Rubber (NBR) |
| No. of Rows | 1 |
| Basic Dynamic Load Rating | 2630.265 lbf, 11.7 kN |
| Radial Internal Clearance | CN |
| Bearing Type | Deep Groove |
| Width | 0.591 in, 15 mm |
| Inner Ring Width | 0.59 in, 15 mm |
| Bearing Class | Normal / P0 |
| Material | Stainless Steel |
| Relubrication Feature | Without |
| I.D. | 0.984 in, 25 mm |
| Cage | Sheet Metal |
| Inch/Metric | Metric |
| O.D. | 2.047 in, 52 mm |
| Weight | 0.291 LB |
| EAN or UPC | 7316576034343 |

