- Ball Bearing
| Material | Stainless Steel |
| O.D. | 2.441 in, 62 mm |
| Seal Type | Contact |
| Basic Dynamic Load Rating | 3709.348 lbf, 16.5 kN |
| Radial Internal Clearance | CN |
| Static Load Rating | 2517.86 lbf, 11.2 kN |
| Type | Deep Groove |
| Width | 0.63 in, 16 mm |
| Relubrication Feature | Without |
| Filling Slot | Without |
| Cage Material | Sheet Metal |
| I.D. | 1.181 in, 30 mm |
| Bore Type | Cylindrical |
| Limiting Speed | 7000 rpm |
| No. of Rows | 1 |
| Lubricant | Food Grade Grease |
| Weight | 0.0 KG |
| EAN or UPC | 7316576034251 |

