- Deep Groove Bearing
- 1.57 in Inner Diameter
- 3.15 in Outer Diameter
- 0.71 in Width
- Stainless Steel Material
| Inch/Metric | Metric |
| Outer Ring Width | 0.71 in, 18 mm |
| Element Material | Stainless Steel |
| Material | Stainless Steel |
| O.D. Type | Cylindrical |
| I.D. | 1.57 in, 40 mm |
| Seal Material | Nitrile Rubber (NBR) |
| Rows of Balls | Single |
| Seal Type | Contacting Seal |
| Lubricant | Solid Oil |
| Bore Type | Cylindrical |
| Internal Clearance | CN |
| Series | 62 |
| Width | 0.71 in, 18 mm |
| O.D. | 3.15 in, 80 mm |
| Row Type | 1 |
| Inner Ring Width | 0.71 in, 18 mm |
| Precision Rating | ABEC 1 |
| Enclosure | Seal on Both Sides |
| Cage Material | Stainless Steel |
| Rolling Element | Ball |
| Bearing Type | Deep Groove |
| Weight | 0.871 LB |
| EAN or UPC | 7316573720591 |

