- Deep Groove Bearing
- 1.97 in Inner Diameter
- 3.54 in Outer Diameter
- 0.79 in Width
- Stainless Steel Material
| I.D. | 1.969 in, 50 mm |
| Bearing Type | Deep Groove |
| Type | Deep Groove |
| No. of Rows | 1 |
| ISO Tolerance | Normal / P0 |
| Static Load Rating | 5215.567 lbf, 23.2 kN |
| Bearing Material Coating | Stainless Steel |
| Radial Internal Clearance | CN |
| Basic Dynamic Load Rating | 6789.23 lbf, 30.2 kN |
| Bore Type | Cylindrical |
| O.D. | 3.543 in, 90 mm |
| O.D. Type | Cylindrical |
| Material | Stainless Steel |
| Seal Type | Non-Contact |
| Bearing Class | Normal / P0 |
| Width | 0.787 in, 20 mm |
| Cage Material | Sheet Metal |
| Reference Speed | 17000 rpm |
| Series | 62 |
| Enclosure | Shield on Both Sides |
| Cage | Sheet Metal |
| Outer Ring Width | 0.79 in, 20 mm |
| Filling Slot | Without |
| Inner Ring Width | 0.79 in, 20 mm |
| Inch/Metric | Metric |
| Lubricant | Grease |
| Seal Material | Stainless Steel |
| Limiting Speed | 8500 rpm |
| Relubrication Feature | Without |
| Weight | 1.015 LB |
| EAN or UPC | 7316571866864 |

