- Deep Groove Bearing
- 0.12 in Inner Diameter
- 0.45 in Outer Diameter
- 0.16 in Width
- Stainless Steel Material
| Type | Deep Groove |
| Limiting Speed | 70000 rpm |
| O.D. Type | Cylindrical |
| Cage Material | Stainless Steel |
| Reference Speed | 140000 rpm |
| I.D. | 0.12 in, 3 mm |
| Inner Ring Width | 0.16 in, 4 mm |
| Precision Rating | ABEC 1 |
| Bore Type | Cylindrical |
| Seal Type | Non-Contacting Seal |
| No. of Rows | 1 |
| Lubricant | Grease |
| Bearing Material Coating | Stainless Steel |
| Filling Slot | Without |
| Radial Internal Clearance | CN |
| Material | Stainless Steel |
| Rows of Balls | Single |
| Bearing Type | Deep Groove |
| ISO Tolerance | Normal / P0 |
| Basic Dynamic Load Rating | 80.482 lbf, 0.36 kN |
| Width | 0.16 in, 4 mm |
| Seal Material | Stainless Steel |
| Internal Clearance | Special |
| Rolling Element | Ball |
| Static Load Rating | 24.729 lbf, 0.11 kN |
| O.D. | 0.45 in, 11.5 mm |
| Relubrication Feature | Without |
| Outer Ring Width | 0.16 in, 4 mm |
| Cage | Sheet Metal |
| Bearing Class | Normal / P0 |
| Inch/Metric | Metric |
| Row Type | 1 |
| Enclosure | Shield on Both Sides |
| Element Material | Stainless Steel |
| Series | 623 |
| Weight | 0.009 LB |
| EAN or UPC | 7316574715350 |

