- Deep Groove Bearing
- 0.16 in Inner Diameter
- 0.51 in Outer Diameter
- 0.2 in Width
- Stainless Steel Material
| Enclosure | Seal on Both Sides |
| Row Type | 1 |
| Bore Type | Cylindrical |
| Bearing Material Coating | Stainless Steel |
| Radial Internal Clearance | CN |
| Basic Dynamic Load Rating | 166.583 lbf, 0.74 kN |
| Limiting Speed | 32000 rpm |
| Element Material | Stainless Steel |
| Relubrication Feature | Without |
| Precision Rating | ABEC 1 |
| ISO Tolerance | Normal / P0 |
| Lubricant | Grease |
| Cage Material | Stainless Steel |
| Internal Clearance | CN |
| Static Load Rating | 56.202 lbf, 0.25 kN |
| Material | Stainless Steel |
| O.D. Type | Cylindrical |
| Rolling Element | Ball |
| Type | Deep Groove |
| Inch/Metric | Metric |
| Cage | Sheet Metal |
| I.D. | 0.16 in, 4 mm |
| O.D. | 0.51 in, 13 mm |
| Seal Material | Nitrile Rubber (NBR) |
| Outer Ring Width | 0.2 in, 5 mm |
| Filling Slot | Without |
| Bearing Class | Normal / P0 |
| Inner Ring Width | 0.2 in, 5 mm |
| No. of Rows | 1 |
| Bearing Type | Deep Groove |
| Width | 0.2 in, 5 mm |
| Series | 624 |
| Rows of Balls | Single |
| Seal Type | Contacting Seal |
| Weight | 0.012 LB |
| EAN or UPC | 7316570940336 |

