- Ball Bearing
| Filling Slot | Without |
| I.D. | 0.197 in, 5 mm |
| Type | Deep Groove |
| Lubricant | Grease |
| O.D. | 0.63 in, 16 mm |
| No. of Rows | 1 |
| Radial Internal Clearance | CN |
| Relubrication Feature | Without |
| Reference Speed | 100000 rpm |
| Bore Type | Cylindrical |
| Material | Stainless Steel |
| Width | 0.197 in, 5 mm |
| Limiting Speed | 50000 rpm |
| Static Load Rating | 141.63 lbf, 0.63 kN |
| Cage Material | Sheet Metal |
| Basic Dynamic Load Rating | 321.477 lbf, 1.43 kN |
| Seal Type | Non-Contact |
| Weight | 0.01 LB |
| EAN or UPC | 7316575030810 |

