- Deep Groove Bearing
- 0.2 in Inner Diameter
- 0.63 in Outer Diameter
- 0.2 in Width
- Stainless Steel Material
| Static Load Rating | 141.63 lbf, 0.63 kN |
| Basic Dynamic Load Rating | 321.477 lbf, 1.43 kN |
| ISO Tolerance | Normal / P0 |
| Bearing Material Coating | Stainless Steel |
| Limiting Speed | 50000 rpm |
| Precision Rating | ABEC 1 |
| O.D. Type | Cylindrical |
| Rolling Element | Ball |
| Enclosure | Shield on Both Sides |
| No. of Rows | 1 |
| O.D. | 0.63 in, 16 mm |
| Type | Deep Groove |
| Cage Material | Stainless Steel |
| Bearing Class | Normal / P0 |
| Material | Stainless Steel |
| Filling Slot | Without |
| Lubricant | Grease |
| Row Type | 1 |
| Internal Clearance | Special |
| Radial Internal Clearance | Group N |
| Width | 0.2 in, 5 mm |
| Bearing Type | Deep Groove |
| Series | 625 |
| Bore Type | Cylindrical |
| Inner Ring Width | 0.2 in, 5 mm |
| Seal Type | Non-Contacting Seal |
| Inch/Metric | Metric |
| Cage | Sheet Metal |
| I.D. | 0.2 in, 5 mm |
| Seal Material | Stainless Steel |
| Reference Speed | 100000 rpm |
| Element Material | Stainless Steel |
| Rows of Balls | Single |
| Outer Ring Width | 0.2 in, 5 mm |
| Relubrication Feature | Without |
| Tolerance | Normal (PN) |
| Weight | 0.018 LB |
| EAN or UPC | 7316577301505 |

