- Ball Bearing
| Filling Slot | Without |
| Basic Dynamic Load Rating | 32.148 lbf, 0.14 kN |
| Width | 0.098 in, 2.5 mm |
| I.D. | 0.157 in, 4 mm |
| Cage Material | Sheet Metal |
| Static Load Rating | 11.915 lbf, 0.05 kN |
| Material | Stainless Steel |
| Limiting Speed | 75000 rpm |
| Lubricant | Grease |
| O.D. | 0.276 in, 7 mm |
| Seal Type | Non-Contact |
| Radial Internal Clearance | CN |
| Bore Type | Cylindrical |
| No. of Rows | 1 |
| Type | Deep Groove |
| Reference Speed | 150000 rpm |
| Relubrication Feature | Without |
| Weight | 0.0 LB |
| EAN or UPC | 7316571265896 |

