- Deep Groove Bearing
- 0.24 in Inner Diameter
- 0.39 in Outer Diameter
- 0.28 in Width
- Stainless Steel Material
| Seal Material | Stainless Steel |
| Material | Stainless Steel |
| Type | Deep Groove |
| O.D. | 0.39 in, 10 mm |
| Rows of Balls | Single |
| Precision Rating | ABEC 1 |
| Rolling Element | Ball |
| Cage Material | Stainless Steel |
| Series | 627 |
| Filling Slot | Without |
| Bearing Material Coating | Stainless Steel |
| Enclosure | Shield on Both Sides |
| O.D. Type | Cylindrical |
| Lubricant | Grease |
| Relubrication Feature | Without |
| Seal Type | Non-Contacting Seal |
| Element Material | Stainless Steel |
| Cage | Sheet Metal |
| ISO Tolerance | Normal / P0 |
| Reference Speed | 120000 rpm |
| Inner Ring Width | 0.28 in, 7 mm |
| Row Type | 1 |
| Width | 0.28 in, 7 mm |
| Inch/Metric | Metric |
| I.D. | 0.24 in, 6 mm |
| No. of Rows | 1 |
| Basic Dynamic Load Rating | 64.295 lbf, 0.29 kN |
| Static Load Rating | 25.179 lbf, 0.11 kN |
| Limiting Speed | 60000 rpm |
| Outer Ring Width | 0.28 in, 7 mm |
| Internal Clearance | Special |
| Bearing Type | Deep Groove |
| Radial Internal Clearance | CN |
| Bearing Class | Normal / P0 |
| Bore Type | Cylindrical |
| Weight | 0.006 LB |
| EAN or UPC | 7316572554937 |

