- Deep Groove Bearing
- 0.28 in Inner Diameter
- 0.55 in Outer Diameter
- 0.2 in Width
- Stainless Steel Material
| I.D. | 0.276 in, 7 mm |
| Cage | Sheet Metal |
| Radial Internal Clearance | CN |
| ISO Tolerance | Normal / P0 |
| Basic Dynamic Load Rating | 149.048 lbf, 0.66 kN |
| Limiting Speed | 50000 rpm |
| Filling Slot | Without |
| Seal Material | Stainless Steel |
| Material | Stainless Steel |
| O.D. | 0.551 in, 14 mm |
| Outer Ring Width | 0.2 in, 5 mm |
| Width | 0.197 in, 5 mm |
| Bearing Material Coating | Stainless Steel |
| Bore Type | Cylindrical |
| Series | 628 |
| O.D. Type | Cylindrical |
| Cage Material | Sheet Metal |
| Bearing Type | Deep Groove |
| Type | Deep Groove |
| Relubrication Feature | Without |
| Static Load Rating | 58.45 lbf, 0.26 kN |
| Seal Type | Non-Contact |
| Bearing Class | Normal / P0 |
| No. of Rows | 1 |
| Inch/Metric | Metric |
| Inner Ring Width | 0.2 in, 5 mm |
| Lubricant | Grease |
| Reference Speed | 100000 rpm |
| Enclosure | Shield on Both Sides |
| Weight | 0.01 LB |
| EAN or UPC | 7316577742513 |

