- Deep Groove Bearing
- 0.59 in Inner Diameter
- 1.65 in Outer Diameter
- 0.51 in Width
- Stainless Steel Material
| Relubrication Feature | Without |
| Lubricant | Grease |
| Width | 0.512 in, 13 mm |
| Cage | Sheet Metal |
| Filling Slot | Without |
| Inner Ring Width | 0.51 in, 13 mm |
| Limiting Speed | 11000 rpm |
| Inch/Metric | Metric |
| Series | 63 |
| Radial Internal Clearance | CN |
| Enclosure | Seal on Both Sides |
| No. of Rows | 1 |
| Seal Material | Nitrile Rubber (NBR) |
| Bearing Type | Deep Groove |
| O.D. | 1.654 in, 42 mm |
| Bore Type | Cylindrical |
| I.D. | 0.591 in, 15 mm |
| Bearing Class | Normal / P0 |
| Cage Material | Sheet Metal |
| Seal Type | Contact |
| O.D. Type | Cylindrical |
| Type | Deep Groove |
| Basic Dynamic Load Rating | 2236.849 lbf, 9.95 kN |
| Material | Stainless Steel |
| ISO Tolerance | Normal / P0 |
| Bearing Material Coating | Stainless Steel |
| Static Load Rating | 1213.968 lbf, 5.4 kN |
| Outer Ring Width | 0.51 in, 13 mm |
| Weight | 0.19 LB |
| EAN or UPC | 7316570519761 |

