- Deep Groove Bearing
- 0.67 in Inner Diameter
- 1.85 in Outer Diameter
- 0.55 in Width
- Stainless Steel Material
| Precision Rating | ABEC 1 |
| ISO Tolerance | Normal / P0 |
| Lubricant | Grease |
| Internal Clearance | CN |
| Rows of Balls | Single |
| Static Load Rating | 1472.499 lbf, 6.55 kN |
| Bearing Class | Normal / P0 |
| O.D. | 1.85 in, 47 mm |
| Filling Slot | Without |
| Basic Dynamic Load Rating | 2630.265 lbf, 11.7 kN |
| Series | 63 |
| Material | Stainless Steel |
| Seal Material | Nitrile Rubber (NBR) |
| Outer Ring Width | 0.55 in, 14 mm |
| Inch/Metric | Metric |
| Enclosure | Seal on Both Sides |
| Row Type | 1 |
| Limiting Speed | 10000 rpm |
| Type | Deep Groove |
| Cage Material | Stainless Steel |
| Bearing Type | Deep Groove |
| I.D. | 0.67 in, 17 mm |
| Seal Type | Contacting Seal |
| Element Material | Stainless Steel |
| Cage | Sheet Metal |
| Width | 0.55 in, 14 mm |
| No. of Rows | 1 |
| Inner Ring Width | 0.55 in, 14 mm |
| O.D. Type | Cylindrical |
| Rolling Element | Ball |
| Bore Type | Cylindrical |
| Tolerance | Normal (PN) |
| Relubrication Feature | Without |
| Bearing Material Coating | Stainless Steel |
| Radial Internal Clearance | Group N |
| Weight | 0.258 LB |
| EAN or UPC | 7316570466706 |

