- Ball Bearing
| O.D. | 2.047 in, 52 mm |
| No. of Rows | 1 |
| Lubricant | Grease |
| Radial Internal Clearance | CN |
| Limiting Speed | 9500 rpm |
| Filling Slot | Without |
| Relubrication Feature | Without |
| Cage Material | Sheet Metal |
| I.D. | 0.787 in, 20 mm |
| Basic Dynamic Load Rating | 3102.363 lbf, 13.8 kN |
| Bore Type | Cylindrical |
| Static Load Rating | 1753.51 lbf, 7.8 kN |
| Width | 0.591 in, 15 mm |
| Material | Stainless Steel |
| Type | Deep Groove |
| Seal Type | Contact |
| Weight | 0.324 LB |
| EAN or UPC | 7316570948912 |

