- Deep Groove Bearing
- 1.18 in Inner Diameter
- 2.83 in Outer Diameter
- 0.75 in Width
- Stainless Steel Material
| No. of Rows | 1 |
| Outer Ring Width | 0.75 in, 19 mm |
| Material | Stainless Steel |
| Bearing Material Coating | Stainless Steel |
| Lubricant | Grease |
| Inch/Metric | Metric |
| Bearing Class | Normal / P0 |
| Type | Deep Groove |
| Bore Type | Cylindrical |
| Cage | Sheet Metal |
| Width | 0.748 in, 19 mm |
| Inner Ring Width | 0.75 in, 19 mm |
| Filling Slot | Without |
| Series | 63 |
| Bearing Type | Deep Groove |
| Limiting Speed | 6300 rpm |
| Relubrication Feature | Without |
| Cage Material | Sheet Metal |
| Seal Type | Contact |
| I.D. | 1.181 in, 30 mm |
| Seal Material | Nitrile Rubber (NBR) |
| Basic Dynamic Load Rating | 5148.125 lbf, 22.9 kN |
| ISO Tolerance | Normal / P0 |
| Static Load Rating | 3372.134 lbf, 15 kN |
| O.D. Type | Cylindrical |
| Enclosure | Seal on Both Sides |
| O.D. | 2.835 in, 72 mm |
| Radial Internal Clearance | CN |
| Weight | 0.789 LB |
| EAN or UPC | 7316571039282 |

