- Ball Bearing
| I.D. | 0.157 in, 4 mm |
| Filling Slot | Without |
| Material | Stainless Steel |
| Radial Internal Clearance | CN |
| Relubrication Feature | Without |
| O.D. | 0.63 in, 16 mm |
| Bore Type | Cylindrical |
| Seal Type | Contact |
| Width | 0.197 in, 5 mm |
| Lubricant | Grease |
| Static Load Rating | 59.574 lbf, 0.26 kN |
| No. of Rows | 1 |
| Type | Deep Groove |
| Basic Dynamic Load Rating | 171.08 lbf, 0.76 kN |
| Cage Material | Sheet Metal |
| Limiting Speed | 30000 rpm |
| Weight | 0.016 LB |
| EAN or UPC | 7316572567340 |

