- Deep Groove Bearing
- 0.2 in Inner Diameter
- 0.75 in Outer Diameter
- 0.24 in Width
- Stainless Steel Material
| O.D. | 0.748 in, 19 mm |
| Cage | Sheet Metal |
| Precision Rating | ABEC 1 |
| Relubrication Feature | Without |
| Material | Stainless Steel |
| Outer Ring Width | 0.24 in, 6 mm |
| Seal Type | Non-Contact |
| Basic Dynamic Load Rating | 456.362 lbf, 2.03 kN |
| Lubricant | Grease |
| Enclosure | Shield on Both Sides |
| Type | Deep Groove |
| Bearing Class | Normal / P0 |
| Series | 635 |
| Seal Material | Stainless Steel |
| Rolling Element | Ball |
| Row Type | 1 |
| Bore Type | Cylindrical |
| I.D. | 0.197 in, 5 mm |
| Inch/Metric | Metric |
| Cage Material | Sheet Metal |
| Bearing Material Coating | Stainless Steel |
| Internal Clearance | CN |
| Width | 0.236 in, 6 mm |
| Filling Slot | Without |
| Bearing Type | Deep Groove |
| Element Material | Stainless Steel |
| No. of Rows | 1 |
| Radial Internal Clearance | CN |
| O.D. Type | Cylindrical |
| Inner Ring Width | 0.24 in, 6 mm |
| Limiting Speed | 43000 rpm |
| Reference Speed | 85000 rpm |
| ISO Tolerance | Normal / P0 |
| Static Load Rating | 197.832 lbf, 0.88 kN |
| Weight | 0.023 LB |
| EAN or UPC | 7316570196580 |

