- Deep Groove Bearing
- 0.08 in Inner Diameter
- 0.2 in Outer Diameter
- 0.09 in Width
- Stainless Steel Material
| O.D. Type | Cylindrical |
| Reference Speed | 200000 rpm |
| Bearing Type | Deep Groove |
| Width | 0.09 in, 2.3 mm |
| I.D. | 0.08 in, 2 mm |
| Inner Ring Width | 0.09 in, 2.3 mm |
| Filling Slot | Without |
| Outer Ring Width | 0.09 in, 2.3 mm |
| Material | Stainless Steel |
| Bearing Class | Normal / P0 |
| Rows of Balls | Single |
| Bearing Material Coating | Stainless Steel |
| Enclosure | Shield on Both Sides |
| Element Material | Stainless Steel |
| Bore Type | Cylindrical |
| No. of Rows | 1 |
| Cage Material | Stainless Steel |
| Rolling Element | Ball |
| Cage | Sheet Metal |
| Internal Clearance | Special |
| Inch/Metric | Metric |
| Seal Material | Stainless Steel |
| Precision Rating | ABEC 1 |
| Row Type | 1 |
| Limiting Speed | 100000 rpm |
| O.D. | 0.2 in, 5 mm |
| Radial Internal Clearance | CN |
| ISO Tolerance | Normal / P0 |
| Static Load Rating | 5.62 lbf, 0.02 kN |
| Series | 638 |
| Seal Type | Non-Contacting Seal |
| Lubricant | Grease |
| Type | Deep Groove |
| Relubrication Feature | Without |
| Basic Dynamic Load Rating | 21.132 lbf, 0.09 kN |
| Weight | 0.003 LB |
| EAN or UPC | 7316571538051 |

