- Deep Groove Bearing
- 0.1 in Inner Diameter
- 0.24 in Outer Diameter
- 0.1 in Width
- Stainless Steel Material
| No. of Rows | 1 |
| Lubricant | Grease |
| Inner Ring Width | 0.1 in, 2.6 mm |
| Series | 638 |
| Seal Type | Non-Contacting Seal |
| Reference Speed | 170000 rpm |
| Rows of Balls | Single |
| ISO Tolerance | Normal / P0 |
| Static Load Rating | 8.093 lbf, 0.04 kN |
| Seal Material | Stainless Steel |
| Bearing Type | Deep Groove |
| Rolling Element | Ball |
| Limiting Speed | 85000 rpm |
| Precision Rating | ABEC 1 |
| Cage | Sheet Metal |
| Relubrication Feature | Without |
| Width | 0.1 in, 2.6 mm |
| Element Material | Stainless Steel |
| Material | Stainless Steel |
| O.D. | 0.24 in, 6 mm |
| Enclosure | Shield on Both Sides |
| Bearing Material Coating | Stainless Steel |
| Internal Clearance | Special |
| O.D. Type | Cylindrical |
| Bore Type | Cylindrical |
| Filling Slot | Without |
| Bearing Class | Normal / P0 |
| Cage Material | Stainless Steel |
| Basic Dynamic Load Rating | 26.303 lbf, 0.12 kN |
| Inch/Metric | Metric |
| Type | Deep Groove |
| Radial Internal Clearance | CN |
| Row Type | 1 |
| I.D. | 0.1 in, 2.5 mm |
| Outer Ring Width | 0.1 in, 2.6 mm |
| Weight | 0.005 LB |
| EAN or UPC | 7316570790948 |

