- Ball Bearing
| Seal Type | Non-Contact |
| O.D. | 0.354 in, 9 mm |
| Cage Material | Sheet Metal |
| Material | Stainless Steel |
| Type | Deep Groove |
| Lubricant | Grease |
| Bore Type | Cylindrical |
| Filling Slot | Without |
| Limiting Speed | 70000 rpm |
| Basic Dynamic Load Rating | 81.83 lbf, 0.36 kN |
| Width | 0.157 in, 4 mm |
| I.D. | 0.157 in, 4 mm |
| Static Load Rating | 25.628 lbf, 0.11 kN |
| No. of Rows | 1 |
| Reference Speed | 140000 rpm |
| Radial Internal Clearance | CN |
| Relubrication Feature | Without |
| Weight | 0.0 LB |
| EAN or UPC | 7316574715374 |

