- Deep Groove Bearing
- 0.32 in Inner Diameter
- 0.63 in Outer Diameter
- 0.24 in Width
- Stainless Steel Material
| Series | 638 |
| Limiting Speed | 45000 rpm |
| Static Load Rating | 67.443 lbf, 0.3 kN |
| I.D. | 0.315 in, 8 mm |
| Filling Slot | Without |
| Bearing Material Coating | Stainless Steel |
| ISO Tolerance | Normal / P0 |
| O.D. | 0.63 in, 16 mm |
| Enclosure | Shield on Both Sides |
| Bore Type | Cylindrical |
| Type | Deep Groove |
| No. of Rows | 1 |
| Bearing Class | Normal / P0 |
| O.D. Type | Cylindrical |
| Seal Type | Non-Contact |
| Radial Internal Clearance | CN |
| Material | Stainless Steel |
| Cage | Sheet Metal |
| Inch/Metric | Metric |
| Bearing Type | Deep Groove |
| Seal Material | Stainless Steel |
| Basic Dynamic Load Rating | 160.738 lbf, 0.72 kN |
| Inner Ring Width | 0.24 in, 6 mm |
| Cage Material | Sheet Metal |
| Outer Ring Width | 0.24 in, 6 mm |
| Lubricant | Grease |
| Width | 0.236 in, 6 mm |
| Relubrication Feature | Without |
| Reference Speed | 90000 rpm |
| Weight | 0.014 KG |
| EAN or UPC | 7316575097776 |

