- Deep Groove Bearing
- 0.08 in Inner Diameter
- 0.24 in Outer Diameter
- 0.12 in Width
- Stainless Steel Material
| Limiting Speed | 90000 rpm |
| Type | Deep Groove |
| Seal Type | Non-Contacting Seal |
| Rolling Element | Ball |
| Relubrication Feature | Without |
| Basic Dynamic Load Rating | 42.714 lbf, 0.19 kN |
| Static Load Rating | 11.465 lbf, 0.05 kN |
| Cage Material | Stainless Steel |
| Seal Material | Stainless Steel |
| Lubricant | Grease |
| Bearing Class | Normal / P0 |
| No. of Rows | 1 |
| Filling Slot | Without |
| Bearing Material Coating | Stainless Steel |
| O.D. | 0.24 in, 6 mm |
| Rows of Balls | Single |
| Radial Internal Clearance | CN |
| Internal Clearance | Special |
| Series | 639 |
| I.D. | 0.08 in, 2 mm |
| Outer Ring Width | 0.12 in, 3 mm |
| Material | Stainless Steel |
| Width | 0.12 in, 3 mm |
| Row Type | 1 |
| Inner Ring Width | 0.12 in, 3 mm |
| Cage | Sheet Metal |
| Enclosure | Shield on Both Sides |
| O.D. Type | Cylindrical |
| Reference Speed | 180000 rpm |
| Precision Rating | ABEC 1 |
| Bearing Type | Deep Groove |
| Inch/Metric | Metric |
| Element Material | Stainless Steel |
| Bore Type | Cylindrical |
| ISO Tolerance | Normal / P0 |
| Weight | 0.008 LB |
| EAN or UPC | 7316570536621 |

