- Radial Deep Groove Bearing Type
- 15 mm Inner Diameter
- 28 mm Outer Diameter
- 7 mm Width
| Static Load Rating | 503.572 lbf, 2.24 kN |
| Bearing Type | Radial and Deep Groove |
| Filling Slot | Without |
| I.D. | 15 mm |
| Radial Internal Clearance | Group N |
| Cage Material | Sheet Metal |
| Bore Type | Round Bore |
| Relubrication Feature | Without |
| Rows of Balls | Single |
| Inch/Metric | Metric |
| Limiting Speed | 16000 rpm |
| Material | Stainless Steel |
| Width | 0.276 in, 7 mm |
| No. of Rows | 1 |
| Seal Type | Contact Seals |
| Type | Deep Groove |
| Enclosure | Double Sealed |
| O.D. | 28 mm |
| Basic Dynamic Load Rating | 834.041 lbf, 3.71 kN |
| Lubricant | Grease |
| Tolerance | Normal (PN) |
| Weight | 0.041 LB |
| EAN or UPC | 7316570400564 |

