- Radial Deep Groove Bearing Type
- 10 mm Inner Diameter
- 35 mm Outer Diameter
- 11 mm Width
| Inch/Metric | Metric |
| Width | 0.433 in, 11 mm |
| Type | Deep Groove |
| Basic Dynamic Load Rating | 1578.159 lbf, 7.02 kN |
| I.D. | 10 mm |
| Bearing Type | Radial and Deep Groove |
| No. of Rows | 1 |
| Seal Type | Contact Seals |
| Filling Slot | Without |
| Enclosure | Double Sealed |
| O.D. | 35 mm |
| Static Load Rating | 764.35 lbf, 3.4 kN |
| Cage Material | Sheet Metal |
| Material | Stainless Steel |
| Rows of Balls | Single |
| Tolerance | Normal (PN) |
| Bore Type | Round Bore |
| Lubricant | Grease |
| Radial Internal Clearance | Group N |
| Limiting Speed | 15000 rpm |
| Relubrication Feature | Without |
| Weight | 0.123 LB |
| EAN or UPC | 7316570393101 |

