- 3/4 in Shaft Diameter
- Ball Bearing Type
- Standard-Duty
| Slot Width | 0.53 in |
| Duty | Standard-Duty |
| Housing Material | Cast Iron |
| Size Code | 012 |
| Sealing | Seal On Both Sides |
| Series | WSTUTF |
| Dynamic Capacity | 2850 lbf |
| Shaft Dia. | 0.75 in |
| Between Frame Width | 3 in |
| Inner Ring | Wide |
| Overall Height | 3.5 in |
| Bearing Type | Ball Bearing |
| Overall Length | 3.72 in |
| Bearing Insert | YAR |
| Locking Device | Setscrew Locking |
| Slot Type | Wide Slot |
| Weight | 2.081 LB |
| EAN or UPC | 7316577416704 |

