- 1 1/4 in Shaft Diameter
- Ball Bearing Type
- Standard-Duty
| Housing Material | Cast Iron |
| Shaft Dia. | 1.25 in |
| Overall Length | 4.44 in |
| Bearing Insert | YAR |
| Bearing Type | Ball Bearing |
| Dynamic Capacity | 4380 lbf |
| Size Code | 104S |
| Series | WSTUTF |
| Slot Type | Wide Slot |
| Overall Height | 4.03 in |
| Inner Ring | Wide |
| Sealing | Seal On Both Sides |
| Between Frame Width | 3 1/2 in |
| Locking Device | Setscrew Locking |
| Slot Width | 0.53 in |
| Duty | Standard-Duty |
| Weight | 3.527 LB |
| EAN or UPC | 7316577416858 |

