- 1 7/16 in Shaft Diameter
- Ball Bearing Type
- Standard-Duty
features
- Typically used in conjunction with a customer supplied frame for belt or shaft tensioning in conveyor, elevator and power transmission applications
- A wide slot for the frame guide is standard
- The series is supplied with a grease fitting for relubrication and provides for initial bearing alignment
- Available locking mechanisms include: set screw, eccentric self-locking, and ConCentra™ locking- only setscrew shown here
| Series | WSTUTF |
| Locking Device | Setscrew Locking |
| Between Frame Width | 3 1/2 in |
| Size Code | 107 |
| Mounted Unit Duty | Standard-Duty |
| Dynamic Capacity | 5730 lbf |
| Slot Type | Wide Slot |
| Overall Length | 5.070 in |
| Overall Height | 4.030 in |
| Overall Width | 1.19 in |
| Duty | Standard-Duty |
| Housing Length | 5.07 in |
| Housing Material | Cast Iron |
| Bearing Insert | YAR |
| Slot Width | 0.530 in |
| Sealing | Seal On Both Sides |
| Inner Ring | Wide |
| Shaft Dia. | 1 7/16 in |
| Bearing Type | Ball Bearing |
| Weight | 3.386 LB |
| EAN or UPC | 7316577346544 |

