- 1 15/16 in Shaft Diameter
- Ball Bearing Type
- Standard-Duty
| Between Frame Width | 4.02 in |
| Bearing Insert | YEL |
| Locking Device | Eccentric Locking Collar |
| Dynamic Capacity | 7890 lbf |
| Housing Material | Cast Iron |
| Bearing Type | Ball Bearing |
| Series | WSTUWF |
| Sealing | Seal & Flinger On Both Sides |
| Size Code | 115 |
| Duty | Standard-Duty |
| Overall Length | 5.84 in |
| Slot Type | Wide Slot |
| Shaft Dia. | 1.9375 in |
| Inner Ring | Wide |
| Slot Width | 0.69 in |
| Overall Height | 4.59 in |
| Weight | 9.259 LB |
| EAN or UPC | 7316577417008 |

