- 2 3/16 in Shaft Diameter
- Ball Bearing Type
- Standard-Duty
| Between Frame Width | 5.13 in |
| Series | WSTUTF |
| Overall Height | 5.75 in |
| Overall Length | 6.75 in |
| Dynamic Capacity | 9800 lbf |
| Bearing Insert | YAR |
| Shaft Dia. | 2.1875 in |
| Size Code | 203 |
| Bearing Type | Ball Bearing |
| Slot Type | Wide Slot |
| Inner Ring | Wide |
| Duty | Standard-Duty |
| Locking Device | Setscrew Locking |
| Housing Material | Cast Iron |
| Sealing | Seal On Both Sides |
| Slot Width | 1.06 in |
| Weight | 9.09 LB |
| EAN or UPC | 7316577417053 |

