- 2 3/16 in Shaft Diameter
- Ball Bearing Type
- Standard-Duty
| Series | WSTUWF |
| Shaft Dia. | 2.1875 in |
| Bearing Insert | YEL |
| Housing Material | Cast Iron |
| Slot Width | 1.06 in |
| Dynamic Capacity | 9800 lbf |
| Bearing Type | Ball Bearing |
| Size Code | 203 |
| Sealing | Seal & Flinger On Both Sides |
| Locking Device | Eccentric Locking Collar |
| Overall Length | 6.75 in |
| Between Frame Width | 5.13 in |
| Inner Ring | Wide |
| Duty | Standard-Duty |
| Slot Type | Wide Slot |
| Overall Height | 5.75 in |
| Weight | 9.09 LB |
| EAN or UPC | 7316577417060 |

