- Composite for the SKF Food Line Housing Material
- Inch
- Contact Seal
- 4.61 in Overall Height
| Inch/Metric | Inch |
| Static Load Rating [Max] | 23.2 kN |
| Overall Height | 4.61 in, 117 mm |
| Bearing Type | Ball Bearing |
| Relubricatable | No |
| Bore Type | Cylindrical |
| Length Through Bore | 2.03 in, 51.6 mm |
| Locking Device | Set Screws |
| Seal Type | Contact |
| Grease Operating [Max] | 2200 rpm |
| Lubricant In Bearing | Grease |
| Shaft Dia. | 1 15/16 in, 49.21 mm |
| Mounted Unit Duty | Standard |
| Sealing | Seal And Flinger On Both Sides |
| Distance Between Bottoms of Piloting Grooves | 4.01 in, 101.8 mm |
| Overall Length | 5.67 in, 144 mm |
| Housing Material | Composite for the SKF Food Line |
| Weight | 2.694 LB |
| EAN or UPC | 7316577848918 |

