- Radial Deep Groove Bearing Type
- 25.4 mm Inner Diameter
- 52 mm Outer Diameter
- 34.1 mm Width
applications
- Red meat, pork and poultry
- Tunnel freezer application for frozen foods
- Vegetables, flour, cereal production
- Pharmaceutical
- Canning and bottling
features
- Virtually maintenance free
- Increased HACCP compliance, reduces chance of grease contaminated food
- Extended service life and lower machine downtime
- Can be applied to almost any bearing
- NSF H1 approved
| O.D. | 52 mm |
| Inch/Metric | Inch Bore |
| Enclosure | Double Sealed |
| Bearing Type | Radial Deep Groove, Ball Bearing |
| I.D. | 1.000 in |
| O.D. Type | Spherical |
| Relubrication Feature | With |
| Outside Dia. [Max] | 52 mm |
| Seal Type | Contact Seals |
| Cage Type | Non-Metallic |
| Material | Steel |
| Bore Type | Round Bore |
| Rows of Balls | Single |
| Sealing | Seal On Both Sides |
| Lubricant | Solid Oil |
| Rolling Element | Ball Bearing |
| Cage Material | Non-Metallic |
| Inside Dia. | 25.4 mm |
| Weight | 0.406 LB |
| EAN or UPC | 7316570221541 |

