- 30 mm Shaft, 62 mm OD, 18 mm Outer Ring Width, 38.1 mm Overall Width
- Setscrew Locking
- Contact Seals
- Regreasable
- Steel
features
- Spherical O.D.
- Setscrew locking
- Wide inner ring
- Relubricatable
- M-seal and flingers
| Bore Type | Round Bore |
| Rolling Element | Ball Bearing |
| Outer Ring Width | 18 mm |
| I.D. | 30 mm |
| Bearing Type | Ball Bearing |
| Overall Width | 38.1 mm |
| Seal Type | Contact Seals |
| Material | Steel |
| Locking Device | Setscrew Locking Collar |
| Lubrication | Relubricatable |
| Enclosure | Double Sealed |
| O.D. | 62 mm |
| Inch/Metric | Metric Bore |
| Weight | 0.686 LB |
| EAN or UPC | 7316577027542 |

