- Radial Deep Groove Bearing Type
- 38.1 mm Inner Diameter
- 80 mm Outer Diameter
- 49.2 mm Width
| Seal Type | Contact Seals |
| Bore Type | Round Bore |
| Material | Stainless Steel |
| Rows of Balls | Single |
| Cage Type | Non-Metallic |
| O.D. Type | Spherical |
| Outside Dia. [Max] | 80 mm |
| Inch/Metric | Inch Bore |
| Sealing | Seal On Both Sides & Flinger on Both Sides |
| Rolling Element | Ball Bearing |
| I.D. | 1.500 in |
| Relubrication Feature | With |
| Bearing Type | Radial Deep Groove, Ball Bearing |
| O.D. | 80 mm |
| Enclosure | Double Sealed |
| Inside Dia. | 38.1 mm |
| Lubricant | Food Compatible Grease |
| Cage Material | Non-Metallic |
| Weight | 1.448 LB |
| EAN or UPC | 7316571105758 |

