- Bearing Insert
| Locking Device | Set Screws |
| Seal Type | Non-Contact |
| Bore Type | Cylindrical |
| Outer Ring | Spherical |
| Limiting Speed | 150 rpm |
| Rolling Element | Ball |
| O.D. | 3.15 in, 80 mm |
| Relubrication Feature | With |
| Cage Material | Non-Metallic |
| Finish | Manganese Phosphate Coated |
| Material | High Temperature Steel |
| Inner Ring Extension | On Both Sides |
| Inner Ring Width | 1.937 in, 49.2 mm |
| Lubricant | Solid |
| Width | 1.937 in, 49.2 mm |
| Shaft Dia. | 1.575 in, 40 mm |
| Static Load Rating | 4271.37 lbf, 19 kN |
| Outer Ring Width | 0.827 in, 21 mm |
| I.D. | 1.575 in, 40 mm |
| Basic Dynamic Load Rating | 6901.635 lbf, 30.7 kN |
| Weight | 0.0 KG |
| EAN or UPC | 7316579070843 |

