- Radial Deep Groove Bearing Type
- 40 mm Inner Diameter
- 80 mm Outer Diameter
- 49.2 mm Width
| I.D. | 40 mm |
| Enclosure | Double Sealed |
| Outside Dia. [Max] | 80 mm |
| Rows of Balls | Single |
| O.D. | 80 mm |
| Bore Type | Round Bore |
| Seal Type | Contact Seals |
| Lubricant | Food Compatible Grease |
| O.D. Type | Spherical |
| Inside Dia. | 40 mm |
| Cage Type | Non-Metallic |
| Rolling Element | Ball Bearing |
| Inch/Metric | Metric Bore |
| Relubrication Feature | With |
| Material | Stainless Steel |
| Sealing | Seal On Both Sides & Flinger on Both Sides |
| Bearing Type | Radial Deep Groove, Ball Bearing |
| Cage Material | Non-Metallic |
| Weight | 1.34 LB |
| EAN or UPC | 7316571055121 |

