- 1 5/8" Shaft, 85 mm OD, 22 mm Outer Ring Width, 49.23 mm Overall Width
- Setscrew Locking
- Contact Seals
- Regreasable
- Steel
features
- Spherical O.D.
- Setscrew locking
- Wide inner ring
- Relubricatable
- M-seal and flingers
| I.D. | 1.625 in |
| Material | Steel |
| Enclosure | Double Sealed |
| Inch/Metric | Inch Bore |
| Seal Type | Contact Seals |
| Rolling Element | Ball Bearing |
| Lubrication | Relubricatable |
| O.D. | 85 mm |
| Bearing Type | Ball Bearing |
| Outer Ring Width | 22 mm |
| Overall Width | 49.23 mm |
| Locking Device | Setscrew Locking Collar |
| Bore Type | Round Bore |
| Weight | 1.742 LB |
| EAN or UPC | 7316576617164 |

