- Radial Ball Bearing Type
- 44.45 mm Inside Diameter
- 85 mm Outside Diameter
features
- Spherical O.D.
- Setscrew locking
- Wide inner ring
- Relubricatable
- M-seal and flingers
| Dynamic Load Rating | 5740 lbf |
| Seal Type | Contact Seals |
| Lubricant | Grease |
| Lubrication | Relubricatable |
| Bearing Type | Radial, Ball Bearing |
| O.D. Type | Spherical |
| Material | Bearing Steel |
| Length Through Bore | 1.938 in |
| Rows of Balls | Single |
| Bore Type | Round Bore |
| Overall Width | 1.938 in |
| I.D. | 1.750 in |
| Sealing | Seal On Both Sides |
| Outer Ring Width | 22 mm |
| Cage Type | Non-Metallic |
| Bearing Design | Deep Groove Design |
| Duty | Standard-Duty |
| Locking Device | Setscrew Locking Collar |
| O.D. | 85 mm |
| Inch/Metric | Inch Bore |
| Enclosure | Double Sealed |
| Relubrication Feature | With |
| Rolling Element | Ball Bearing |
| Weight | 1.552 LB |
| EAN or UPC | 7316577758248 |

