- Bearing Insert
| Basic Dynamic Load Rating | 7890.794 lbf, 35.1 kN |
| Width | 2.031 in, 51.6 mm |
| Limiting Speed | 60 rpm |
| Lubricant | Solid |
| Shaft Dia. | 1.969 in, 50 mm |
| Finish | Manganese Phosphate Coated |
| Relubrication Feature | With |
| I.D. | 1.969 in, 50 mm |
| Static Load Rating | 5215.567 lbf, 23.2 kN |
| Outer Ring Width | 0.866 in, 22 mm |
| Rolling Element | Ball |
| Seal Type | Non-Contact |
| Inner Ring Extension | On Both Sides |
| Inner Ring Width | 2.031 in, 51.6 mm |
| Outer Ring | Spherical |
| O.D. | 3.543 in, 90 mm |
| Locking Device | Set Screws |
| Bore Type | Cylindrical |
| Material | High Temperature Steel |
| Cage Material | Sheet Metal |
| Weight | 1.691 LB |
| EAN or UPC | 7316579070935 |

