- 2" ID x 100 mm OD x 25 mm Outer Ring Width
- Double Sealed (Contact)
- Setscrew Locking
- Regreasable
- Steel
features
- Spherical O.D.
- Setscrew locking
- Wide inner ring
- Relubricatable
- M-seal and flingers
| Seal Type | Contact Seals |
| Lubrication | Relubricatable |
| Rolling Element | Ball Bearing |
| Length Through Bore | 2.188 in |
| Enclosure | Double Sealed |
| Material | Steel |
| Bore Type | Round Bore |
| Locking Device | Setscrew Locking Collar |
| O.D. | 100 mm |
| Inch/Metric | Inch Bore |
| Outer Ring Width | 25 mm |
| Dynamic Load Rating | 7540 lbf |
| I.D. | 2.000 in |
| Bearing Type | Ball Bearing |
| Overall Width | 2.188 in |
| Weight | 2.65 LB |
| EAN or UPC | 7316577754684 |

