- Radial Ball Bearing Type
- 57.15 mm Inside Diameter
- 110 mm Outside Diameter
features
- Spherical O.D.
- Setscrew locking
- Wide inner ring
- Relubricatable
- M-seal and flingers
| Seal Type | Contact Seals |
| Lubricant | Grease |
| Locking Device | Setscrew Locking Collar |
| Material | Bearing Steel |
| Relubrication Feature | With |
| Duty | Standard-Duty |
| Lubrication | Relubricatable |
| I.D. | 2.250 in |
| Rows of Balls | Single |
| Enclosure | Double Sealed |
| Bearing Type | Radial, Ball Bearing |
| Inch/Metric | Inch Bore |
| O.D. | 110 mm |
| Rolling Element | Ball Bearing |
| Bearing Design | Deep Groove Design |
| Overall Width | 65.07 mm |
| Outer Ring Width | 26 mm |
| Sealing | Seal On Both Sides |
| Cage Type | Non-Metallic |
| O.D. Type | Spherical |
| Bore Type | Round Bore |
| Weight | 3.51 LB |
| EAN or UPC | 7316577754691 |

