- Radial Ball Bearing Type
- 61.913 mm Inside Diameter
- 110 mm Outside Diameter
features
- Spherical O.D.
- Setscrew locking
- Wide inner ring
- Relubricatable
- M-seal and flingers
| Locking Device | Setscrew Locking Collar |
| Inch/Metric | Inch Bore |
| Length Through Bore | 2.562 in |
| Rows of Balls | Single |
| Bearing Design | Deep Groove Design |
| Bore Type | Round Bore |
| Lubrication | Relubricatable |
| Enclosure | Double Sealed |
| O.D. | 110 mm |
| Lubricant | Grease |
| Dynamic Load Rating | 9110 lbf |
| Duty | Standard-Duty |
| Rolling Element | Ball Bearing |
| Overall Width | 2.562 in |
| Material | Bearing Steel |
| Cage Type | Non-Metallic |
| O.D. Type | Spherical |
| Seal Type | Contact Seals |
| Sealing | Seal On Both Sides |
| Relubrication Feature | With |
| I.D. | 2.4375 in |
| Outer Ring Width | 26 mm |
| Bearing Type | Radial, Ball Bearing |
| Weight | 2.985 LB |
| EAN or UPC | 7316577758255 |

