- Radial Deep Groove Bearing Type
- 60 mm Inner Diameter
- 110 mm Outer Diameter
- 65.1 mm Width
| Lubricant | Grease |
| Bearing Type | Radial Deep Groove, Ball Bearing |
| Outside Dia. [Max] | 110 mm |
| Cage Material | Sheet Metal |
| Relubrication Feature | Without |
| Cage Type | Sheet Metal |
| O.D. | 110 mm |
| Enclosure | Double Sealed |
| O.D. Type | Spherical |
| Rolling Element | Ball Bearing |
| Material | Coated |
| Inside Dia. | 60 mm |
| Sealing | Seal On Both Sides & Flinger on Both Sides |
| Rows of Balls | Single |
| Inch/Metric | Metric Bore |
| Seal Type | Non-Contact |
| I.D. | 60 mm |
| Bore Type | Round Bore |
| Weight | 3.175 LB |
| EAN or UPC | 7316572238585 |

