- 2 11/16" ID x 120 mm OD x 27 mm Outer Ring Width
- Double Sealed (Contact)
- Setscrew Locking
- Regreasable
- Steel
features
- Spherical O.D.
- Setscrew locking
- Wide inner ring
- Relubricatable
- M-seal and flingers
| Overall Width | 2.688 in |
| I.D. | 2.6875 in |
| Locking Device | Setscrew Locking Collar |
| Material | Steel |
| Bore Type | Round Bore |
| Lubrication | Relubricatable |
| Enclosure | Double Sealed |
| Rolling Element | Ball Bearing |
| O.D. | 120 mm |
| Outer Ring Width | 27 mm |
| Seal Type | Contact Seals |
| Dynamic Load Rating | 9900 lbf |
| Length Through Bore | 2.688 in |
| Bearing Type | Ball Bearing |
| Inch/Metric | Inch Bore |
| Weight | 3.704 LB |
| EAN or UPC | 7316576617447 |

