- 1 5/16" Shaft, 72 mm OD, 19 mm Outer Ring Width, 42.88 mm Overall Width
- Setscrew Locking
- Contact Seals
- Regreasable
- Steel
features
- Spherical O.D.
- Setscrew locking
- Wide inner ring
- Relubricatable
- M-seal and flingers
| O.D. | 72 mm |
| Rolling Element | Ball Bearing |
| Outer Ring Width | 19 mm |
| Material | Steel |
| Locking Device | Setscrew Locking Collar |
| Seal Type | Contact Seals |
| Enclosure | Double Sealed |
| Lubrication | Relubricatable |
| Bore Type | Round Bore |
| Overall Width | 42.88 mm |
| Bearing Type | Ball Bearing |
| Inch/Metric | Inch Bore |
| I.D. | 1.3125 in |
| Weight | 1.065 LB |
| EAN or UPC | 7316577754585 |

