- Radial Ball Bearing Type
- 20 mm Inside Diameter
- 47 mm Outside Diameter
| Bearing Design | Deep Groove Design |
| Rows of Balls | Single |
| Bore Type | Round Bore |
| Sealing | Seal On Both Sides |
| O.D. Type | Spherical |
| Rolling Element | Ball Bearing |
| Material | Bearing Steel |
| Enclosure | Double Sealed |
| Lubricant | Grease |
| Bearing Type | Radial, Ball Bearing |
| Duty | Standard-Duty |
| Inch/Metric | Metric Bore |
| Seal Type | Contact Seals |
| I.D. | 20 mm |
| O.D. | 47 mm |
| Cage Type | Non-Metallic |
| Relubrication Feature | With |
| Weight | 0.302 LB |
| EAN or UPC | 7316571059679 |

