- Radial Ball Bearing Type
- 30 mm Inside Diameter
- 62 mm Outside Diameter
| Inner Ring Width | 1.189 in, 30.2 mm |
| O.D. Type | Spherical |
| Outer Ring | Spherical |
| O.D. | 62 mm |
| Enclosure | Double Shielded |
| Rows of Balls | Single |
| Rolling Element | Ball Bearing |
| Bearing Design | Deep Groove Design |
| Sealing | Shield On Both Sides |
| Cage Type | Non-Metallic |
| Relubrication Feature | With |
| I.D. | 30 mm |
| Static Load Rating | 2517.86 lbf, 11.2 kN |
| Cage Material | Non-Metallic |
| Shaft Dia. | 1.181 in, 30 mm |
| Seal Type | Non-Contact |
| Inch/Metric | Metric Bore |
| Limiting Speed | 7500 rpm |
| Width | 1.189 in, 30.2 mm |
| Inner Ring Extension | On One Side |
| Bore Type | Round Bore |
| Lubricant | Grease |
| Material | Bearing Steel |
| Outer Ring Width | 0.709 in, 18 mm |
| Locking Device | Set Screws |
| Bearing Type | Radial, Ball Bearing |
| Duty | Standard-Duty |
| Basic Dynamic Load Rating | 4383.774 lbf, 19.5 kN |
| Weight | 0.595 LB |
| EAN or UPC | 7316570487855 |

