- Radial Ball Bearing Type
- 50.8 mm Inside Diameter
- 100 mm Outside Diameter
features
- Spherical O.D.
- Eccentric locking collar
- Wide inner ring
- Relubricatable
- M-seal and flingers
| Length Through Bore | 2.813 in |
| Material | Bearing Steel |
| Bore Type | Round Bore |
| Duty | Standard-Duty |
| Locking Device | Eccentric Locking Collar |
| Sealing | Seal On Both Sides |
| Inch/Metric | Inch Bore |
| Bearing Design | Deep Groove Design |
| Seal Type | Contact Seals |
| Outer Ring Width | 25 mm |
| Relubrication Feature | With |
| Lubricant | Grease |
| O.D. Type | Spherical |
| Rows of Balls | Single |
| I.D. | 2.000 in |
| Cage Type | Non-Metallic |
| Dynamic Load Rating | 7540 lbf |
| Enclosure | Double Sealed |
| O.D. | 100 mm |
| Bearing Type | Radial, Ball Bearing |
| Rolling Element | Ball Bearing |
| Lubrication | Relubricatable |
| Overall Width | 2.813 in |
| Weight | 3.367 LB |
| EAN or UPC | 7316577754769 |

